Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

A5 notebook

Notebook A5
NOTEBOOK-A5-BLACK-RFW

Art.-no. 0WGE100620
EAN 4065746328319

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

148 mm

Length

210 mm

Gross weight

300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information