Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ADJUSTABLE SPANNER

Single open-end wrench adjustable REDSTRIPE
OPNENDWRNCH-ADJ-(WS0-34)-L300MM

Art.-no. 5754221112

EAN 4099618060410

Individual price display after login
ADJUSTABLE SPANNER

Art.-no. 5754221112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One-step-solution: its adjustable design offers the efficiency of multiple wrench sizes in a single robust tool. Unleash versatility within price, and performance.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



Well-Balanced Design


Offers a tapered jaw allied to a thick structure, making them ideally suitable for work in confined spaces, such as underneath the sink or behind the toilet – something that is just part of the day’s work for plumbers and repair workers, for example.



Double Precision Scale


On one side of the wrench showing SAE (Society of Automotive Engineers) measurements in fractions of inches – something very important especially on the automotive segment where the imperial sizes are very popular. We can find a metric ruler on the other side.



22.5 Degrees Jaw Angle


Allows a greater range of movement in enclosed spaces by flipping the wrench over while maintaining a secure grip without wiggle or slip.



Four-Threaded Adjustment Knob


Also known as “knurl”, the adjustment knob with a special four-threaded design helps to reduce jaw "wiggle," which is a common but annoying issue with many adjustable wrenches that offer three-threaded knobs.



Wide Handle


Makes it easier to grasp firmly and helps on applying more torque.



Shop-Ready


Hole on the bottom allows immediate placement for retail business. Works as a lanyard hole for easy carrying, tethering when working at height or storing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

32 mm

Length (L)

300 mm

Max. external dimension of wrench head (B)

90 mm

Jaws thickness (T)

12 mm

Thickness (S)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information