AIR CONDITIONER SANITISER
CLNR-A/C-SET-NEBULISER-12V/CLNRS-49PCS
Art.-no. 0964764248
EAN 4099618453076
Register now and access more than 125,000 products
- This sanitising liquid disinfects and eliminates bacteria, fungi and mites caused by excess moisture and heat in the ducts of vehicle air-conditioning systems.
- One 250 ml bottle is enough for a sedan-sized vehicle; for vehicles with dual air conditioning, we recommend using one bottle per system.
- With scented formula: When used, the product leaves a pleasant scent that can eliminate the annoying smell of damp and/or tobacco in cars.
- Eliminates bad odours.
- Use every 6 months.
- Includes 48 bottles of liquid and an ultrasonic vaporiser.
- Includes adapter for 12 V DC car socket.
Caution: Do not stay inside the vehicle during sanitation.
Please note: The machine is designed for use with the 48 bottles of liquid. Not sold separately.
Datasheets(X)
- Antibacterial action: AATCC Method 147
- Antifungal action in textiles: AATCC Method 30
- Antimicrobial activity in germicidal products: NMX-BB-40
The system is equipped with an ultrasonic vaporiser, which works with 12 V direct current; the system nebulises the product.
1. Place the product inside the car on the front passenger side where the intake system is located.
2. Start the car engine and switch on the air conditioning recirculation system at medium power with the vents fully open.
3. Turn on the device; once activated, it vaporises via ultrasound in approximately 20 minutes.
The result depends on the type of maintenance that the car's system has undergone. A second application may be required.
Length x width x height | 170 x 110 x 170 mm |