Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ALG 18/6 FAST CLASSIC 18V CHARGING UNIT

Charger ALG 18/6 FAST CLASSIC
CHRG-(ALG18/6 FAST CLASSIC)-PLG/C

Art.-no. 5717901652

EAN 4062856535521

Individual price display after login
ALG 18/6 FAST CLASSIC 18V CHARGING UNIT

Art.-no. 5717901652

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact, reliable and powerful for quick charges

Advanced 18V charger design


Provides power extremely quickly and safely



Indicating lights


For an easy checking



Battery-status indicator


Provides indication if charger is in fast-charging mode or long-life mode, and when charging begins, is complete, or is pending charging due to high temperatures



Compact


Provides carry-along convenience

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Charger 18V/6,0Ah Fast Classic

Input voltage

220 V/AC

Min./max. output voltage

14.4-18 V/DC

Suitable batteries

18 Volt Classic

Min./max. frequency

50 / 60 Hz

Max. charging current

6.5 A

Cable length

1.8 m

Length

210 mm

Width

80 mm

Height

100 mm

Max. output voltage

18 V/DC

Max. frequency

60 Hz

Min. frequency

50 Hz

Power output

72 W

Max. input voltage

240 V/AC

IP protection class

IP 00

Min./max. input voltage

220-240 V/AC

Max. temperature conditions

45 °C

Protection class

Protection class II/protective insulation

Product weight (per item)

0.600 kg

Min. output voltage

14.4 V/DC

Plug type

C

Nominal voltage

220 V/AC

Output voltage

18 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information