ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE
ALLENKEY-HEXSKT-BALLHD-XTRLONG-WS10
Art.-no. 575243 10
EAN 4065746685160
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Extra-long blade for excellent reach in hard-to-access spaces, ideal for precise and efficient work.
- Crafted from CRV steel alloy, this tool is designed to withstand heavy-duty tasks with exceptional shock resistance while maintaining flexibility to handle torsion effectively.
- Equipped with a textured matte chrome coating, it provides a sturdy grip and high resistance against oils, greases, dirt, and aggressive substances, ensuring long-lasting durability even in demanding workshop environments.
- The non-magnetic tip prevents the accumulation of metal shavings or swarf, ensuring cleaner and safer operations around fasteners.
- The ball-end design enhances accessibility, allowing the tool to engage fasteners at various angles, making it indispensable for tight spaces and hard-to-reach areas.
- The hexagonal-shaped blade supports higher torque applications with the option of using a spanner or pliers for additional leverage, providing optimal performance in industrial settings.
- Its 90-degree arm, combined with chamfered edges, enables a seamless connection to fastener heads, ensuring a secure and efficient fit for tasks that demand precision in confined spaces.
- Designed for wide-angle movement, it allows maximum mobility and adaptability when navigating tighter spaces or low-clearance areas.
- Clearly visible markings simplify identification, letting you find the right tool quickly, saving valuable time and effort on the job.
Product information
Datasheets(X)
Tip size | 10 mm |
Length | 234 mm |
Long-limb dimension (L1) | 234 mm |
Short-limb dimension (L2) | 50 mm |
Surface | Chrome/ nickel plated |