Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

ALLEN KEY HEXAGONAL (HEX) - LONG BLADE

ALLENKEY-HEXSKT-LONG-BALLHD-WS10

Art.-no. 575241 10

EAN 4061975587442

Individual price display after login
ALLEN KEY HEXAGONAL (HEX) - LONG BLADE

Art.-no. 575241 10

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Durable hexagonal Allen key with a long blade and a corrosion-resistant chrome-plated surface for reliable performance.
  • Manufactured from CRV steel, this tool offers exceptional strength and durability, capable of withstanding the demands of repetitive and high-torque applications.

  • Chrome-plated surface provides robust protection against corrosive substances such as oils, grease, and solvents, ensuring long-lasting performance even in harsh environments.

  • The hexagonal-shaped blade design allows for achieving higher torque levels when paired with additional tools like spanners or pliers, offering versatility for challenging tasks.

  • Features a ball end for added flexibility, allowing access to fasteners positioned at angles other than the standard perpendicular alignment, ideal for use in confined or tight spaces.

  • The 90-degree arm provides excellent access to recessed and hard-to-reach fasteners, while the chamfered edge facilitates quick and precise insertion into fastener heads.

  • Non-magnetic tip prevents the accumulation of metal debris, maintaining cleanliness and ensuring smooth operation in demanding environments.

  • Wide angle movement enhances mobility, making the tool suitable for low-clearance spaces and enabling efficient fastening at difficult angles.

  • Clearly visible markings ensure quick tool identification, enhancing workflow efficiency by allowing users to select the correct size effortlessly from a toolkit or pouch.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

10 mm

Length

180 mm

Long-limb dimension (L1)

180 mm

Short-limb dimension (L2)

50 mm

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information