ALLEN KEY HEXAGONAL (HEX) - LONG BLADE
ALLENKEY-HEXSKT-LONG-BALLHD-WS1,5
Art.-no. 575241 015
EAN 4061975587367
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Durable hexagonal Allen key with a long blade and a corrosion-resistant chrome-plated surface for reliable performance.
- Manufactured from CRV steel, this tool offers exceptional strength and durability, capable of withstanding the demands of repetitive and high-torque applications.
- Chrome-plated surface provides robust protection against corrosive substances such as oils, grease, and solvents, ensuring long-lasting performance even in harsh environments.
- The hexagonal-shaped blade design allows for achieving higher torque levels when paired with additional tools like spanners or pliers, offering versatility for challenging tasks.
- Features a ball end for added flexibility, allowing access to fasteners positioned at angles other than the standard perpendicular alignment, ideal for use in confined or tight spaces.
- The 90-degree arm provides excellent access to recessed and hard-to-reach fasteners, while the chamfered edge facilitates quick and precise insertion into fastener heads.
- Non-magnetic tip prevents the accumulation of metal debris, maintaining cleanliness and ensuring smooth operation in demanding environments.
- Wide angle movement enhances mobility, making the tool suitable for low-clearance spaces and enabling efficient fastening at difficult angles.
- Clearly visible markings ensure quick tool identification, enhancing workflow efficiency by allowing users to select the correct size effortlessly from a toolkit or pouch.
Product information
Datasheets(X)
Tip size | 1.5 mm |
Length | 63.5 mm |
Long-limb dimension (L1) | 63.5 mm |
Short-limb dimension (L2) | 15.5 mm |
Surface | Chrome/ nickel plated |