Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ALLEN KEY HEXAGONAL (HEX) SET 9 PIECES – EXTRA LONG BLADE

Allen key assortment ball head 9 pcs REDSTRIPE
ALLENKEY-SORT-BALLHD-(EXTRA LONG)-9PCS

Art.-no. 575243 100

EAN 4065746703093

Individual price display after login
ALLEN KEY HEXAGONAL (HEX) SET 9 PIECES – EXTRA LONG BLADE

Art.-no. 575243 100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.

CRV Steel Blade


CRV stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. CRV grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



Anti-Slip Handle


The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.



Ball End


Greater degree of flexibility and access to smaller spaces. can be inserted into fasteners at various angles other than the standard 90 degrees. Useful when working with fasteners that are positioned in narrow gaps between panels.



Hexagonal Shaped Blade


Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.



90 Degrees Arm


Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).



Wide Angle Movement


Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Lightweight, Compact and Robust Plastic Case


Perfect for keeping in the pocket, tossing in the pouch of tool belt. It is labeled with large, easy to read sizes like in the shafts, which have the big sizes engraved.



Shop-Ready


The hole on the top of the case allows immediate placement for retail business. Also works as a lanyard hole for easy carrying or tethering when working at heights.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

For hexagon socket

Included in delivery

1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm

Number of pieces in assortment/set

9 PCS

Design

Extra long

ALLEN KEY HEXAGONAL (HEX) SET 9 PIECES – EXTRA LONG BLADE including:
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS1,5MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS2MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS2,5MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS3MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS4MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS5MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS6MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS8MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
1 x
ALLEN KEY HEXAGONAL (HEX) – EXTRA LONG BLADE

ALLENKEY-HEXSKT-BALLHD-EXLONG-WS10MM

Description: Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information