Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

ALLEN KEY HEXAGONAL (HEX) - SHORT BLADE

ALLENKEY-HEXSKT-SHORT-WS3,0

Art.-no. 5752042004

EAN 4065746008464

Individual price display after login
ALLEN KEY HEXAGONAL (HEX) - SHORT BLADE

Art.-no. 5752042004

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Durable hexagonal allen key with a high-quality chrome-plated surface for reliable corrosion resistance and long-lasting performance.
  • Robust design made from CRV steel alloy ensures excellent durability and resistance to torsion, ideal for demanding applications in industries such as automotive, furniture, and heavy-duty construction.

  • Chrome-plated surface offers superior corrosion resistance, standing up to oils, greases, solvents, and other harsh substances found in workshop and industrial environments.

  • Hexagonal-shaped blade allows for enhanced torque levels when paired with additional tools like spanners or pliers, providing added versatility.

  • 90-degree short blade arm is perfectly suited for accessing fasteners in tight or hard-to-reach spaces, while the chamfered edge ensures quick and easy fastening.

  • Non-magnetic tip prevents the tool from attracting metallic debris, safeguarding the fastener threads and ensuring smooth operations.

  • Wide-angle movement capability allows for flexibility and efficiency in tight spaces or low-clearance areas.

  • Prominent and highly visible markings ensure quick identification, enabling users to select the correct size effortlessly and save time on the job.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3 mm

Length

66 mm

Long-limb dimension (L1)

66 mm

Short-limb dimension (L2)

23 mm

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information