Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

AMO® III 7.5 A2 type 2 window frame screw Cylinder head 8.0 mm

Amo III type 2 stainless steel A2 plain RW 30
SCR-RW30-A2-7,5X112

Art.-no. 0239230112

EAN 4024835981255

Individual price display after login
AMO® III 7.5 A2 type 2 window frame screw Cylinder head 8.0 mm

Art.-no. 0239230112

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For mounting windows in concrete and solid stone masonry. Made of stainless steel A2. Ideal for frames made of thermally-treated wood. With a small cheese head, drive AW30
  • Positive-locking, removable anchorage with no expansion pressure

  • Saves time — no anchors required

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Push-through installation

  • Immediate load-bearing capacity — no waiting after insertion

  • Positive locking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Application area
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Information for use


Guidelines for planning and executing the installation of windows and house doors, 2010 edition



Art. no. 5995 000 000:



The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m² and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4



The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.



Other information


It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if the appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • Align window frames using alignment clamps or AMO® Bag

  • Screw length = frame width + gap + screw-in depth (see also 55.2 Amo® III 11.5 mm)

Length (l)

112 mm

Thread diameter (d)

7.5 mm

Material

Stainless steel A2

Head diameter (d(h/k))

8 mm

Internal drive

RW30

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information