ANG 14 cordless blind rivet gun
Cordless blind rivet gun, ANG 14
RIVGUN-CORDL-ANG14-CASE-1X1,3AH
Art.-no. 07009155
EAN 4050382049643
Register now and access more than 125,000 products
- Low weight, high performance and no memory effect of the rechargeable battery due to the lithium-ion technology
- Fatigue-free work due to ergonomic handle and balanced centre of gravity
- The immediate return to the starting position after the riveting process saves energy and enhances the work sequence
- Clean working, as broken mandrels are collected in the transparent container
- Suitable for stationary use with holder for balancer
Datasheets(X)
![]() | |
Rechargeable battery/battery capacity | 1.3 Ah |
Nominal voltage | 14.4 V/DC |
Lift height | 20 mm |
Rivet setting force | 10000 N |
Suitable for min. rivet diameter | 2.4 mm |
Suitable for max. rivet diameter | 5.0 mm |
Weight of machine with rechargeable battery | 2 kg |
BTRYPCK-LIION-G14-14,4V/1,3AH
COLLCONT-F.MNDRL
WRNCH-F.NOZ-SW12
CASEINRT-HNDTL-(ANG12)
CASE-ORSYBULL-MASTER
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
