ANGLE GRINDER EWS 14-125 CLASSIC
Angle grinder EWS 14-125 CLASSIC
ANGLGRIND-EL-(EWS 14-125 CLASSIC)-PLG/F
Register now and access more than 125,000 products
Variable speed adjustment
Provides versatility allowing the user to match speed to application
Outstanding weight-performance ratio
Ensures low-fatigue work
Rugged and compact aluminum gear case
Allows the tool to fit into tight spaces besides providing maximum durability
Quick-adjustable protective hood
Time-saving and convenient tool-free wheel guard release
Spindle lock-up push button
Installation for an easier change of grinding wheels
Slim design
Good balance of power and weight enables comfortable working even over long periods
Rubber coated power cord
Maximum resistance even in harsh working environments
Rear air inlets
Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder
- 5717044010 Normal speed
- 5717044140 Normal speed
- 5717045010 Variable speed
Nominal voltage | 230 V |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1400 W |
Max. idle speed | 11000 1/min |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 2.5 kg |
Cable length | 2.5 m |
Datasheets (0)
Certificates/ Documents (0)

SP-WRENCH
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units