Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ANGLE GRINDER EWS 20-180-classic

Two-hand angle grinder EWS 20-180-Classic
ANGLGRIND-EL-(EWS 20-180 CLASSIC)-PLG/G

Art.-no. 5717022030

EAN 4065746415811

Individual price display after login
ANGLE GRINDER EWS 20-180-classic

Art.-no. 5717022030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

2000-watt angle grinder for disks with max. 180 mm diameter.

Handle can be placed in three different positions


Optimum for both grinding and cutting



Large spindle lock-up push button


For an easier change of grinding wheels



Automatic cut-off carbon brushes


Protects the motor and ensure a longer service life



Rubber grip handle


Ensures great comfort in the course of operation



Anti-vibration side handle


Providing uncompromising user comfort for extended periods of work



High level of user protection


High quality protective hood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2000 W

Power output

1350 W

Max. idle speed

8500 rpm

Max. cutting disc diameter.

180 mm

Thread type x spindle-thread diameter

M14

Weight of machine

4.3 kg

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information