ANKLE-CUT SAFETY SHOES S1P SR ENGINEER
Safety boots S1P DB04
SAFEBOOT-S1P-ENGINEER-SUEDE-BLACK-SZ46
Register now and access more than 125,000 products
Conforms to EN ISO 20345:2022 S1P SR
High Comfort
- Breathable upper made of grey suede cow leather + black nylon cordura
- Leather thickness: 1.6-1.8mm
- Black nylon cordura collar with sandwich lining
- Weigh approx. 1280g/pair for size 42
High Security
- Steel toe cap protects against impact of 200 Joules
- Steel midsole offers perforation resistance
- Slip resistance, oil resistance dual-density PU/PU outsole
- Anti-slip SR
- Anti static
- Energy absorption at seat region
for storage is around 20˚C
mechanical engineering, steel and light metal industry, road construction
Colour | Black |
Size | 46 |
Material of shoes upper | Suede |
Safety category | S1P |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)