ANKLE-CUT SAFETY SHOES S3 SR W-1001
Safety boots S3 W-1001
SAFEBOOT-S3-(SERIES W-1001)-SAND-SZ39
Register now and access more than 125,000 products
Conforms to EN ISO 20345:2022 S3 SR
High Comfort
- Breathable upper made of sand nubuck cow leather
- Leather thickness: 1.6-1.8mm
- Sand nylon cordura collar with sandwich lining
- Weigh approx. 1400g/pair for size 42
High Security
- Steel toe cap protects against impact of 200 Joules
- Steel midsole offers perforation resistance
- Slip resistance, oil resistance dual-density PU/PU outsole
- Anti-slip SR
- Anti static
- Water penetration and absorption
- Energy absorption at seat region
mechanical engineering, steel and light metal industry, road construction
Colour | Sand coloured |
Size | 39 |
Material of shoes upper | Cowhide leather |
Safety category | S3 |
Standards | ISO 20345 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)