Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ANKLE-CUT SAFETY SHOES S3 SR W-1001

Safety boots S3 W-1001
SAFEBOOT-S3-(SERIES W-1001)-SAND-SZ45

Art.-no. 5357060045

EAN 4065746642491

Individual price display after login
ANKLE-CUT SAFETY SHOES S3 SR W-1001

Art.-no. 5357060045

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable work shoes provide ideal protection for your feet while you work

Conforms to EN ISO 20345:2022 S3 SR



High Comfort


  • Breathable upper made of sand nubuck cow leather

  • Leather thickness: 1.6-1.8mm

  • Sand nylon cordura collar with sandwich lining

  • Weigh approx. 1400g/pair for size 42


High Security


  • Steel toe cap protects against impact of 200 Joules

  • Steel midsole offers perforation resistance

  • Slip resistance, oil resistance dual-density PU/PU outsole

  • Anti-slip SR

  • Anti static

  • Water penetration and absorption

  • Energy absorption at seat region
Conform to: EN ISO 20345:2022 S3 SR
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGardening, landscaping, construction site, general industry, warehouse, logistics,
mechanical engineering, steel and light metal industry, road construction

Colour

Sand coloured

Size

45

Material of shoes upper

Cowhide leather

Safety category

S3

Standards

ISO 20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information