ANKLE-CUT SAFETY SHOES S3 SR W-1001
Safety boots S3 W-1001
SAFEBOOT-S3-(SERIES W-1001)-SAND-SZ46
Art.-no.
5357060046
EAN 4065746642569
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable work shoes provide ideal protection for your feet while you work
Conforms to EN ISO 20345:2022 S3 SR
High Comfort
- Breathable upper made of sand nubuck cow leather
- Leather thickness: 1.6-1.8mm
- Sand nylon cordura collar with sandwich lining
- Weigh approx. 1400g/pair for size 42
High Security
- Steel toe cap protects against impact of 200 Joules
- Steel midsole offers perforation resistance
- Slip resistance, oil resistance dual-density PU/PU outsole
- Anti-slip SR
- Anti static
- Water penetration and absorption
- Energy absorption at seat region
Conform to: EN ISO 20345:2022 S3 SR
Product information
Datasheets(X)
Application areaGardening, landscaping, construction site, general industry, warehouse, logistics,
mechanical engineering, steel and light metal industry, road construction
mechanical engineering, steel and light metal industry, road construction
Colour | Sand coloured |
Size | 46 |
Material of shoes upper | Cowhide leather |
Safety category | S3 |
Standards | ISO 20345 |