Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ASSY® Isotop Wood construction screw

ASSY Isotop steel zinc plated yellow cyl. head AW
SCR-CYLHD-ISOTOP-WO-AW40-(A2L)-8X210/59

Art.-no. 0164280210

EAN 4024835731270

Individual price display after login
ASSY® Isotop Wood construction screw

Art.-no. 0164280210

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double thread screw ideal for securing roof insulation and façade mounting using soft or pressure-resistant insulating materials

Steel, yellow galvanised, double thread, cylinder head, AW drive



Head:


Small cylinder head — ideal for sinking into wood



Thread:


A coarse, single-flight asymmetrical thread reduces the screw-in time by 30%



Plastic non-friction coating:


Enables easy screw-in due to sharp threads with glide-promoting coating



AW drive:


  • Optimum centring

  • Largest possible contact surface of the bits in the screw drive, thus no ejection forces


Combination/replacement products:


  • ASSY 3.0 SK

  • ASSY plus VG
Notice

ASSY Isotop is screwed into the rafters, for example, through the counter lathing and insulation without pre-drilling. With very dry wood (e.g. old building renovation) we recommend pre-drilling the counter lathing 8 mm.



You can use the Würth timber dimensioning software for an individualised static recommendation. Use this formula to easily calculate the screw length (specified in mm).



Additional product documentation:


  • Würth timber dimensioning software, (available online or as a download for offline work)

  • Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

  • Data sheets for over-rafter insulation

ETA–11/0190

When using these screws, please follow ETA-11/0190 specifications.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Attachment of the insulation layer for rafter-insulated gable roofs and curtain-wall façades to insulation layers.

Instructions

Roof application 1


  • With soft insulation < 0.06 N/mm2

For soft insulation with a pressure resistance below 0.06 N/mm2, such as fibreglass, mineral wool, animal and plant eco-insulation = use an alternating screw-in pattern at an angle of 60° to the rafter axis.



Roof application 2


  • With pressure-resistant insulation > 0.06 N/mm2

For non-slip insulation with a pressure resistance above 0.06 N/mm2, such as hard polyurethane (PUR) or polystyrene (PDS) foam = parallel screw-in pattern at an angle of 60° to the rafter axis.



Calculation of the required screw length:


  • Thickness of securing battens in mm

  • + thickness of insulation in mm

  • + thickness of boarding in mm

  • + 60 mm screw-in depth


Intermediate result in mm x a factor of 1.15


  • Final result in mm

  • Use the next longest screw length

Nominal diameter (d)

8 mm

Nominal diameter 2

10 mm

Thread length (lg)

59 mm

Head thread length

70 mm

Length (l)

210 mm

Head type

Socket head

Head diameter (dh)

11.1 mm

Head height (k)

9 mm

Internal drive

AW40

Thread type

Wood screw thread

Thread design

Double thread

Thread form

Coarse thread

Core diameter

5.3 mm

Core diameter of head thread

6.3 mm

Shape of tip

Tip

Material

Unhardened steel

Surface

Zinc plated yellow

Min./max. screw-in angle

0-90 Degree

Product weight (per item)

58.270 g

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

On rafter insulation, Façade insulation

Additional accessory

Screw template for ASSY ® ISOTOP chipboard screw

Additional articles

Dimensioning software, art. no. 0990903002; data sheets for over-rafter insulation; AW bits art. no. 0614...

Screw requiring approval

Yes

Approval

ETA-11/0190

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information