Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

AW® bit C 6.3 (1/4 inch)

Bit, AW, ZEBRA C 6.3 (1/4)
BIT-AW30-LUMINOUSYELLOW-1/4IN-L25MM
ZEBRA

Art.-no. 061412530
EAN 4038898000877

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Of course, bit and bit holder can also be used separately. However, the full efficacy of the system is only achieved in combination, particularly in continuous professional applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW30

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information