Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Abrasive cloth

Abrasive cloth, sheets
ABRCLTH-BOW-KPR-G80-230X280MM

Art.-no. 067400080

EAN 4038898904601

Individual price display after login
Abrasive cloth

Art.-no. 067400080

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible hand abrasive cloth for sanding metal by hand.

Sheet material



Extremely flexible J-fabric


Excellent tearing behaviour. Effortless, clean and completely straight tearing in all desired widths and lengths.



Full synthetic resin bonding


Long service life. Excellent grain adhesion under extreme loads even in the edge zones.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For refining or roughening up surfaces, deburring, for sanding edges and curves, profiles and fillets, for derusting and for processing plastics.


Areas of application: Metalworking companies of all kinds, e.g. tool manufacturing and construction of jigs and fixtures, mechanical engineering, metalworking, engine construction, locksmith's shops, mechanical and electrical motor vehicle systems, electrical engineering companies, aluminium and stainless steel processing companies.


Materials to be processed: Metals, non-ferrous metals, steel, stainless steel, cast metal, aluminium alloys and plastics, e.g. GFRP.

Length

280 mm

Width

230 mm

Grid size

80

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information