Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Acid tester For vehicle batteries

Acid tester for vehicle battery
TEST-BTRYACD

Art.-no. 08536002

EAN 4011231790383

Individual price display after login
Acid tester For vehicle batteries

Art.-no. 08536002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For testing the acid density of vehicle batteries
  • Only low intake volume required

  • Broad scale

  • Large areometer

  • Central guidance of areometer; hence no oscillating or lateral contact

  • Numeric and colour scale for immediate identification of the charge level
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe length

52 mm

Outer diameter of pipe

5.5 mm

Max. contents

18 cm³

Length

255 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information