Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Adapter

Adapter 90 degree 1/4 inch HD
ADAPT-F.A/C-90DGR-HIPRES-1/4IN

Art.-no. 0764000145

EAN 4024835241892

Individual price display after login
Adapter

Art.-no. 0764000145

Individual price display after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

90°, angled screw adapter with 1/4" SAE female thread x service connection, high-pressure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of refrigerant

R134a

Product weight (per item)

65.500 g

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information