Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Adapter plate

ADAPTPLT-RED-530X365

Art.-no. 0961910

EAN 4024835626347

Individual price display after login
Adapter plate

Art.-no. 0961910

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Perforation suitable for hooks and brackets from the pegboard system
  • Shelf end, cannot be further built upon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

526 mm

Depth

16 mm

Height

365 mm

Material

Steel

Product weight (per item)

2172.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information