Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Adhesive film for steering wheel protection

Steering wheel protector PE-stretch film w. handle
STEERWHLPROT-SHT-2FOILS-1HANDLE

Art.-no. 0899500027

EAN 4046777681352

Individual price display after login
Adhesive film for steering wheel protection

Art.-no. 0899500027

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Transparent stretch film with red interchangeable handle
  • Everything can be packed quickly and easily with the mini-size stretch film

  • The dispenser is very handy, lightweight and extremely robust

  • One roll is sufficient for approx. 215 steering wheels

  • Continuous film suitable for all steering wheel types
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 m

Width

125 mm

Material

LDPE - Low density polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information