Adhesive lubricant
ADHLUB-500ML/315G
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Distillates, petroleum, hydrotreated heavy naphtenic |
Oil basis | Mineral oil |
Colour | Colourless |
Smell/fragrance | Characteristic |
Density | 0.75 g/cm³ |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 140 °C |
Max. temperature resistance | 140 °C |
Min. flashing point of active ingredient | 0 °C |
Min. flashing point | -60 °C |
Kinematic oil basis viscosity | 5.31 cSt |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Water, Heat |
Contents | 500 ml |
Weight of content | 315 g |
Shelf life from production | 48 Month |