Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Adhesive tape

Adhesive tape, 0.20 mm
ADHTPE-SILVER-50MMX20MX0,20MM

Art.-no. 0874100050

EAN 4061975685094

Individual price display after login
Adhesive tape

Art.-no. 0874100050

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For adhering pipe insulation cut surfaces. For sealing ventilation ducts and air-conditioning ducts. For bundling and protecting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Backing material

PVC

Adhesive base

Natural rubber

Thickness

0.20 mm

Colour

Silver coloured

Width

50 mm

Length

20 m

Min./max. temperature resistance

-5 to 60 °C

Min. processing temperature

5 °C

Elongation at break

250 %

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Solvent free (< 1 %)

Yes

Free of hydrocarbon plasticizers (< 0.1 %)

Yes

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information