Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Adjustable open-end wrench

Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(WS0-34)

Art.-no. 071522110

EAN 4011231732345

Individual price display after login
Adjustable open-end wrench

Art.-no. 071522110

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787

  • Surface: polished head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

34 mm

Length (L)

259 mm

Length in inches (L)

10 in

Max. external dimension of wrench head (B)

75 mm

Jaws thickness (T)

7.8 mm

Thickness (S)

15.8 mm

Jaw position

22.5 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information