Adventure S3 safety boots
Safety boots, S3, Adventure
BOOT ADVENTURE S3 SAND 42
MODYF
Art.-no.
M422122042
EAN 4066443092398
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Trendy and robust safety boots with a heat-resistant HRO outsole. Ultimate combination of functionality and style.
- Breathable nubuck leather
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip rubber outsole SRC HRO, comfort width 11
- 620 g per shoe in size 42
Product information
Datasheets(X)
Colour | Sand coloured |
Size | 42 |
Material of shoes upper | Breathable nubuck leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 8 |