Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Agitator

Agitator, RW 1400
AGITR-EL-RW1400
RW1400

Art.-no. 07028460

EAN 4050641856173

Individual price display after login
Agitator

Art.-no. 07028460

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1400 watt, hand-held 2-speed agitator

Infinitely adjustable speed


Electronic accelerator for soft power delivery



Ergonomic design


  • Ergonomically-shaped handle

  • Lightweight

  • Handle is raised by 50 mm, for effortless work


Protection from unintentional machine start-up


Inhibitor



Longer service life


Due to carbon brushes with automatic cut-off function

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With the matching agitating basket, the sturdy device is suitable for all material viscosities.

Min./max. nominal voltage

230 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1400 W

Power output

850 W

Idle speed 1st gear min./max.

0-660 rpm

Min./max. rotation speed at nominal load in 1st gear

0-440 rpm

Idle speed 1st/2nd gear min./max.

0-660 / 0-920 rpm

Mixing volume

90 l

Max. agitating basket diameter

160 mm

Length x width x height

380 x 370 x 170 mm

Weight of machine

5.6 kg

Cable length

4 m

Agitator including:
1 x
M14 threaded connection

SP-CONNECTOR

Quantity: 1 x
Mixing paddle M I For heavy materials
1 x
Mixing paddle M I For heavy materials

MIXPADL-MI-140-L590MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information