Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Air Paint Spray Gun HVLP

Paint spray gun TOP-COAT HVLP
PNTSPRGUN-(TOP-COAT)-HVLP-1/4IN-600ML

Art.-no. 0891701300
EAN 4053479867205

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Wuerth HVLP spray gun provides superior fish quality with faster production speed and a light weight design that meets today’s strict environmental regulation requirements

Superior air cap design


Improved atomization at higher flow rates



Comfortable trigger with low trigger-pull resistance


Minimizes operator fatigue



Single-handed round/flat control


Easy to regulate spray pattern



No O-ring design


Saves the cost for maintenance



Comprehensive nozzle range


Provides flexible applications



HVLP technology


Up to 15% less material consumption

Notice

Nozzle size


  • 0891 702 130 1.3 mm

  • 0891 702 140 1.4 mm

  • 0891 702 170 1.7 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

600 ml

Product weight (per item)

620 g

Min. operating pressure

15 psi

Max. operating pressure

28 psi

Operating pressure

2 bar

Air consumption

250 l/min

Min. spraying distance

170 mm

Max. spraying distance

210 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information