Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Air Paint Spray Gun XRP

Paint spray gun for universal use XRP
PNTSPRGUN-UNI-XRP-1/4IN-600ML

Art.-no. 0891701100
EAN 4053479867199

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Low-pressure paint gun suitable for universal use with paint, primary material and stains.

Ergonomically optimized spray gun body



High working performance, perfect handling


Fine atomization, broad spray jet



Fully suitabiable for water-based paints


Material-carrying parts made of stainless steel



Integrated material quantity control



Comfortable trigger with low trigger-pull resistance



Convinient to adjust the spray pattern


Single-handed round/flat control



High material transfer rate with minimal overspray



XRP


The optimised high pressure technology allows maximum application spead



Technical Data


  • Input pressure: 2.0 bar

  • Air requirement: 280 l/min

  • Spraying distance: 18 –23 cm

  • Spray nozzle: 1.4 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

600 ml

Product weight (per item)

450 g

Min. operating pressure

15 psi

Max. operating pressure

28 psi

Operating pressure

2 bar

Air consumption

280 l/min

Min. spraying distance

180 mm

Max. spraying distance

230 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information