Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Air Saw Blade

Bodywork saw blade with flat mounting and hole
JIGSAWBLDE-BDYWRK-MET-32TEETH-L91MM

Art.-no. 069693211

EAN 4058794287653

Individual price display after login
Air Saw Blade

Art.-no. 069693211

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Air hacksaw blade for single hole mount tool.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Teeth per unit of length

32 PCS/Inch

Min./max. material thickness

0.1-0.7 mm

Material to be processed

Aluminium

Length

91 mm

Material

Bimetal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information