Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Air conditioning disinfectant spray

Air-conditioning disinfectant spray COOLIUS
DISINFSPR-A/C-300ML

Art.-no. 089376410

EAN 4062856464548

Individual price display after login
Air conditioning disinfectant spray

Art.-no. 089376410

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning and disinfecting vehicle air-conditioning systems

Disinfects, cleans and protects


  • Reliably removes germs, bacteria and fungi

  • Effectively eliminates unpleasant odours

  • Prevents allergic reactions that can be triggered by bacteria and other microorganisms


Extra-long hose with special nozzle for direct application to the air-conditioning unit heat exchanger


  • Achieves a long-lasting effect by disinfecting and cleaning at the point of origin

  • Thorough spray cleaning also penetrates thicker, greasy layers of dirt


Effectiveness certified by external institute


  • Proven to kill germs

  • 100 % reduction in the number of germs after just 5 minutes


pH value: 5-7



AOX-free: Reduces contamination of soil and water and prevents issues associated with local waste water statutes



Specially developed nozzle equipped with an approx. 80 cm long PE spray hose

Notice

Take care when using biocidal products. Always read the label and product information before use. We recommend cleaning and disinfecting the air-conditioning unit (evaporator, ventilation ducts etc.) at least once a year. The effectiveness of the disinfectant has been tested based on the guidelines for testing and evaluating chemical disinfectant processes of the German Society for Hygiene and Microbiology (DGHM).

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Special cleaner for cleaning and disinfecting air-conditioning units and heating systems in vehicles and buildings


With every pollen filter replacement

Instructions
  • Switch off air-conditioning unit and fans

  • Insert the spray probe into the condensate drain

  • Spray half of the can content (approx. 30 secs) (can content is sufficient for 2 applications)

  • Loosened dirt will escape easily via the drain

  • Allow to work for at least 15 minutes prior to operation of the air-conditioning unit

Contents

300 ml

Weight of content

265 g

Chemical basis

Isopropanol

Smell/fragrance

Alcohol

Colour

Colourless

Min. flashing point

13 °C

Density

0.88 g/cm³

AOX-free

Yes

Bio-degradable

No

Shelf life from production

18 Month

Max. processing temperature

30 °C

Max. temperature conditions

30 °C

Max. temperature resistance

30 °C

Air conditioning disinfectant spray including:
Spray hose For air-conditioning disinfectant spray
1 x
Spray hose For air-conditioning disinfectant spray

SPRHOSE-(F.A/C-DISINF-089376410)

Description: Approx. 80 cm long PE hose with specially developed nozzle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information