Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Air-conditioning refrigerant R1234yf

Air-conditioning refrigerant R-1234yf
REFRIG-R1234YF-4,6KG

Art.-no. 0892123446

EAN 4066443171529

Individual price display after login
Air-conditioning refrigerant R1234yf

Art.-no. 0892123446

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Accessories for maintaining, servicing and retrofitting R1234yf vehicle air-conditioning systems.

Refrigerant for use in vehicle air-conditioning systems


  • Colourless, odourless and tasteless

  • Non-toxic


Reusable bottle


  • Design-tested, refillable and stable reusable bottle

  • High stand-up collar and bleeder valve with 3/4" male thread
Notice

Flammable gases, category 1; pressurised gases, liquefied gas

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

4.6 kg

Chemical basis

Tetrafluorpropene

Colour

Colourless

Smell/fragrance

Odourless

Toxic

No

Explosive

No

Flammable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information