Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Air-conditioning service unit COOLIUS 2700

A/CSERVUNT-VEH-COOLIUS2700-1234YF

Art.-no. 0900766990

EAN 4066443168659

Individual price display after login
Air-conditioning service unit COOLIUS 2700

Art.-no. 0900766990

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

User-friendly and precise

The COOLIUS 2700 air-conditioning service unit is a highly user-friendly device that helps mechanics perform air-conditioning servicing and diagnostics work efficiently and precisely.



An updatable vehicle database and the refrigerant management system facilitate the precise and simple documentation of refrigerant consumption.



Refrigerant extraction rate: 400 g/min



Vacuum: 0.3 Pa (0.03 mbar)



Purity of R-134a: SAEJ 2099



Fully automated


  • Fully automatic program sequence

  • Electronically monitored containers for oil filling, supplying leak detection additive and draining old oil


User-friendly


  • Updatable vehicle database for lorries and cars

  • Triple filtering of refrigerant

  • Graphical time display for all functions


Robust


  • Stable and robust metal housing

  • Powerful, two-stage vacuum pump at 100 l/min

  • High-performance suction pump with thermal overload protection
Notice

The air-conditioning service unit should be serviced after 100 operating hours or 12 months. This increases the service life of the individual components.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Passenger cars/commercial vehicles

Width

62 cm

Height

112 cm

Depth

60 cm

Type of refrigerant

R-1234yf, 0 - not applicable

Refrigerant volume

13 kg

Suction capacity

1833.3 g/min

Product weight (per item)

85 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information