Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Air-conditioning service unit, commercial vehicles COOLIUS® A30

Air-conditioning service unit CV COOLIUS A30
A/CSERVUNT-COOLIUSA30-WWWS

Art.-no. W050103030

EAN 4056807113418

Individual price display after login
Air-conditioning service unit, commercial vehicles COOLIUS® A30

Art.-no. W050103030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The specialist for air-conditioning servicing on large-volume air-conditioning units with refrigerant R134a

Quick selection and easy input of all customer and vehicle data


Intuitive menu navigation and convenient operation by simply turning and pressing the navigation wheel



Fast and efficient air-conditioning service operation on high-volume air-conditioning units


Additional refrigerant pump and compressor suction capacity of 980 g/min



Long service intervals


Use of high-quality components



Highest level of impact reduction in daily workshop applications


Efficient trolley construction integrated in the unit



Precise oil filling


Fully automatic oil management



Oil type can be changed quickly


Internal rinsing of the pipe system including service hoses



In full compliance with the law, user-friendly, complete


CE certification by TÜV-SÜD



Scope of delivery


  • 5 m service hoses with standard couplings

  • Fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions
CE - TÜV SUD Certification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fully automatic air-conditioning servicing with refrigerant R134a especially on buses, as well as commercial vehicles, construction vehicles, agricultural vehicles, rail vehicles, vans and cars.

Type of refrigerant

R134a

Refrigerant volume

35 kg

Suction capacity

980 g/min

Weight of device

120 kg

Width

680 mm

Height

1175 mm

Depth

667 mm

Max. operating pressure

20 bar

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Premium UV leak detection additive

LKDETRADD-A/C-PREMIUM-240ML

Fluorescent additive for locating leaks in R134a, R1234yf and R744 air-conditioning systems in accordance with SAE J2297
Multigrade compressor oil Pro

COMPROIL-MULTIGRADE-PRO-1000ML

High-value synthetic oil with additive specifically tailored for use in air-conditioning compressor technology
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information