Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

All weather silicone sealant for glazing

SILSEAL-GLZNG-RAL7043-600ML

Art.-no. 0892538743

EAN 4099618681431

Individual price display after login
All weather silicone sealant for glazing

Art.-no. 0892538743

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for business customers

Register now and access more than 125,000 products

One-component, excellent extrusion rate, non-sag, easy to apply

Weather resistance, good durability, non-powdering and cracking outdoor



Medium/high modulus, high movement-resistance


  • Weatherproof sealing of glass curtain wall, stone curtain wall (marble, granite), aluminum curtain wall and metal curtain wall.

  • Perimeter joints and other architectural and industrial sealing.
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Interior and exterior sealing application due to its UV, Ozone and ageing resistance characteristics.

  • It cures at room temperature in the presence of atmospheric moisture, forming a weather proof flexible sealant body therefore curing time could vary due to environmental conditions.
Instructions
  • Wipe the metal and plastic surfaces completely to remove oil stains. Rinse all surfaces of plastic with acetone, polish the rubber surface with sandpaper, and then wipe with acetone.

  • Apply the silicone adhesive evenly on the prepared object surface.

  • If the two surfaces are bonded, place one side first, and then squeeze the other side with enough force to squeeze out the air, but be careful not to squeeze out the glass adhesive.

  • Place the bonding device at room temperature and allow the adhesive to cure.


  • When used for sealing, the above steps shall also be followed.

  • Squeeze the adhesive into the joint surface or gap to make the glass adhesive fully contact the surface.

  • The glass adhesive can be wiped off with cloth or paper towel before curing.

  • After curing, it must be scraped off with a scraper or scrubbed with xylene, acetone and other solvents.

Density

1.2 g/cm³

Contents

600 ml

Weight of content

600 g

Conditions to maintain shelf life from production

at 23°C and 60% relative humidity

Density conditions

in accordance with ASTM D1475-90

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

2 mm/d

Min. skin-formation time

30 min

Shelf life from production

12 Month

Max. processing temperature

40 °C

Min. processing temperature

5 °C

Chemical basis

Silicone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information