Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Allen key folding set TX 8 pieces

Allen key folding set TX
ALLENKEY-SET-INTX-HOLD-8PCS

Art.-no. 071536 70

EAN 4038898766681

Individual price display after login
Allen key folding set TX 8 pieces

Art.-no. 071536 70

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

In fibreglass-reinforced plastic housing
  • TX socket

  • Round blade

  • Matt chrome-plated

  • Contents: TX 9, 10, 15, 20, 25, 27, 30, 40

  • Handy eject button for simple selection of the desired wrench size

  • 180° position allows it to be used as a screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

Contents: TX 9, 10, 15, 20, 25, 27, 30, 40

Number of pieces in assortment/set

8 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information