Allen key hexagon socket
Allen key hexagon socket long
ALLENKEY-HEXSKT-LONG-5X160
ZEBRA


Register now and access more than 125,000 products
- Bright nickel-plated
- Chamfered front edges
ISO 2936L (comparable to DIN 911)
![]() | |
Tip size | 5 mm |
Long-limb dimension (L1) | 160 mm |
Short-limb dimension (L2) | 33 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)