Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Allen key set 7 pieces

Allen key sliding set short 7 pcs.
ALLENKEY-SET-(1/16IN-1/4IN)-7PCS

Art.-no. 0715311100

EAN 4038898770008

Individual price display after login
Allen key set 7 pieces

Art.-no. 0715311100

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

In plastic holder, short design
  • Bright nickel-plated

  • Chamfered front edges

  • Contents: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4 inch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Hexagon socket

Included in delivery

Contents inch 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4

Number of pieces in assortment/set

7 PCS

Allen key set 7 pieces including:
L-shaped hex key Inch sizes, short version
1 x
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-1/16INX47MM

Description:
1/16 inch
ZEBRA® professional-quality tools in a range of sizes
Quantity: 1 x
L-shaped hex key Inch sizes, short version
1 x
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-5/64INX52MM

Description:
5/64 inch
ZEBRA® professional-quality tools in a range of sizes
Quantity: 1 x
L-shaped hex key Inch sizes, short version
1 x
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-3/32INX58MM

Description:
3/32 inch
ZEBRA® professional-quality tools in a range of sizes
Quantity: 1 x
1 x
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-1/8INX66MM

Description:
1/8 inch
ZEBRA® professional-quality tools in a range of sizes
Quantity: 1 x
L-shaped hex key Inch sizes, short version
1 x
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-5/32INX74MM

Description:
5/32 inch
ZEBRA® professional-quality tools in a range of sizes
Quantity: 1 x
1 x
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-3/16INX85MM

Description:
3/16 inch
ZEBRA® professional-quality tools in a range of sizes
Quantity: 1 x
1 x
L-shaped hex key Inch sizes, short version

ALLENKEY-HEXSKT-1/4INX96MM

Description:
1/4 inch
ZEBRA® professional-quality tools in a range of sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information