Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Alternator combination insert 1/2"

Alternator combination socket 1/2 inch
SKTWRNCH-ENG-1/2IN-ALTERNATOR-COMBI

Art.-no. 071557 57

EAN 4024835864893

Individual price display after login
Alternator combination insert 1/2"

Art.-no. 071557 57

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removing belt pulleys from alternators
  • The multi-tooth drive (33 teeth) is movably seated on the XZN M10 drive

  • 1/2 inch square drive

  • 115 mm total length

  • For example, for BMW and VW
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing belt pulleys from alternators.

Tip size

XZN M10

Tip type

Multi tooth

Drive

1/2 inch

Drive type

Internal square

Length

115 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information