Aluminium box
Aluminium box
ALUBOX-LID-D-157LTR
Register now and access more than 125,000 products
- Resistant to corrosion, weathering and extreme temperatures
- Low dead load
- Beads and profiles on all sides guarantee high stability and long durability
- Stackable
- Rubber seal on all sides protects against environmental influences such as splashing water, dust and unpleasant odours
- Plastic-coated, automatic fold-away safety handles
- Integrated safety straps on the lid
Width x depth x height (external dimension) | 782 x 585 x 410 mm |
Width x depth x height (internal dimension) | 750 x 550 x 381 mm |
Volume | 157 l |
Material | Aluminium |
Material thickness | 1 mm |
Datasheets(X)