Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Aluminium eccentric lever with male thread

Aluminium cam lever, male thread sst A2
CAMLEVR-ALU-ET-SST-BLCK-M6X40

Art.-no. 5099310640

EAN 4061975399014

Individual price display after login
Aluminium eccentric lever with male thread

Art.-no. 5099310640

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cast aluminium handle lever with powder-coated black microstructure and A2 stainless steel male thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of screwing thread

Stainless steel A1, 1.4305

Surface of the screwing thread

Plain

Material of lever

Aluminium pressure die casting

Surface of the lever

Powder-coated

Colour of lever

Black

Material of thrust washer

PA

Colour thrust washer

Black

Material of axle bolt

Stainless steel A1, 1.4305

Surface of the axle bolt

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M6

Diameter thrust washer (d2)

6 mm

Axle bolt diameter (d3)

9 mm

Length of lever (l1)

79.2 mm

Length of lever arm (l2)

70.4 mm

Thread length (lg)

40 mm

Height of lever (h1)

22 mm

Distance between washer and centre of axis (h2)

14.5 mm

Lift height (h3)

1.2 mm

Width of lever (b1)

21.5 mm

Axle width (b2)

15 mm

Tension force (F)

4 kN

Required leverage (FH)

120 N

Product weight (per item)

38.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information