Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Aluminium leaning ladder

Aluminium single ladder without traverse
SINGLLDR-ALU-16RUNGS

Art.-no. 0962931016

EAN 4045727063170

Individual price display after login
Aluminium leaning ladder

Art.-no. 0962931016

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Light and strong

Highly torsion-resistant


Quadruple flanges and Pressed rung/strut connection



Very good bending resistance


Struts and rungs made of extruded aluminium



Secure footing


Non-slip 2-component feet/shoes



Step safety


Grooved rungs



Can be used from either side


  • Ladder feet top and bottom

  • Rungs grooved on both sides
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

1 x 16

Length

4.68 m

Width

0.41 m

Beam dimensions

73 mm x 25 mm

Rung distance

283 mm

Dock height (at 70° tilting)

4.40 m

Load capacity

150 kg

Stand height

3.21 m

Working height

4.71 m

Reaching height

5.21 m

Weight

8.2 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information