Aluminium sealing ring
Aluminium sealing ring DIN 7603 similar
RG-SEAL-F.HONDA-ALU-20X29X2,5
Art.-no. 046412029
EAN 4011231393775
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7603 similar
Product information
Datasheets(X)
Internal diameter (d1) | 20 mm |
Outer diameter (d2) | 29 mm |
Thickness (b) | 2.5 mm |
Comparison number | Orig. Honda-Nr. 94109 - 20000 |
Material | Aluminium |