Amo® III 7.5 type 1 window frame screw, countersunk milling head
Amo III type 1 steel zinc plated yellow AW 30
SCR-CS-CUTHD-AW30-(A2L)-7,5X82
Art.-no. 023413082
EAN 4011231286862
Register now and access more than 125,000 products
- Positive-locking, removable anchorage with no expansion pressure
- Load-bearing function is retained, even under thermal load
- Tested fire resistance duration of 120 minutes
- Time saving – no anchor necessary
- Short installation times, as no tools are required for insertion
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Immediate load-bearing capacity – no waiting after insertion
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.
Align window frames using alignment clamps or AMO Bag
Screw length = frame width + distance + screw-in depth (see also 55.2 AMO III 11.5 mm)
Fire protection test report no. 3174/0649-2 from 12 January 2000
Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006
Datasheets(X)
CAD data (available after login)
- Tension-free spaced installation for wooden, plastic and aluminium window frames
- Frame coupling
- Slight sinking in wood and plastic profiles
Guidelines for planning and executing the installation of windows and house doors
Art. no. 5995000000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m2 and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4
The DIN 18056 standard applied to window walls with a minimum surface area of 9 m2 and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
![]() | |
Length (l) | 82 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Countersunk milling head |
Head diameter (d(h/k)) | 12.0 mm |
Internal drive | AW30 |
