Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Amo® III 7.5 type window frame screw Socket head, 7.5 mm, zinc plated steel, blue passivated, RW 25 drive

Amo III type 2 steel zinc plated RW 25
SCR-RW25-(A2K)-7,5X122

Art.-no. 0234825122

EAN 4038898142058

Individual price display after login
Amo® III 7.5 type window frame screw Socket head, 7.5 mm, zinc plated steel, blue passivated, RW 25 drive

Art.-no. 0234825122

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With an especially small socket head for screwing into narrow window rebate widths, the fastening is particularly suitable for windows in concrete and solid block masonry
  • Removable anchorage with mechanical interlock and no expansion pressure

  • Load-bearing capacity is retained even under thermal stress

  • Tested fire resistance period of 120 minutes

  • Saves time - no anchor required

  • Short installation times, no setting tools required

  • RW recess for longer bit service life, improved power transmission and no ejection forces

  • In-place installation

  • Immediate load-bearing capacity - no waiting after installation

  • Mechanical interlock for high load capacity

  • Removable

  • Virtually no expansion forces during installation
Proof of Performance
  • Fire protection test report no. 3174/0649-2 dated 12 January 2000

  • Test of suitability for fastening a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006

  • Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990

  • Test of suitability for fastening a window to a brick masonry building structure conducted by ift Rosenheim. Test report no. 50922462 dated 11 October 2000
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + gap + length of thread engagement (see also under 55.2 Amo® III 11.5 mm)

Application area

Create the drill hole

Clean the drill hole

Align and affix the window frame

Screw in the screw

Press on cover cap

  • Fire protection test report no. 3174/0649-2 dated 12 January 2000

  • Test of suitability for fastening a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006

  • Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990

  • Test of suitability for fastening a window to a brick masonry building structure conducted by ift Rosenheim. Test report no. 50922462 dated 11 October 2000
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Tension-free spaced installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • The small head allows screw insertion with narrow window rebates. Particularly suitable for use in brick surfaces with all frame materials
Instructions

Guidelines for planning and executing the installation of windows and exterior doors, 2020 edition



Art. no. 5995000000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with general or European technical approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Length (l)

122 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head type

Socket head

Head diameter (d(h/k))

7.5 mm

Internal drive

RW25

Thread type

Dowel screw thread

Shape of tip

Tip

Thread length (thread for woodwork)

117 mm

Installation parameters

Minimum


edge distance

Concrete

cmin [mm]

50

Calcium silicate block, solid brick, pumice,


Lightweight concrete, softwood

60

Minimum


length of thread engagement

Concrete

hnom,min [mm]

30

Sand-lime brick, solid brick

50

Pumice, lightweight concrete, softwood

60

Drill hole diameter

Concrete

d0 [mm]

6,5

Calcium silicate block, solid brick, pumice,


Lightweight concrete

6,0

Softwood

No pre-drilling required

Window frame

6,2

Drill hole depth

h1 [mm]

Length of thread engagement + 10 mm + any existing plaster layer

Performance data

Anchor type

Type 1

Type 2

Type 3

Fire resistance rating


Concrete compressive strength
at least C20/25
and at most C50/60

Centric tension load

F30 [kN]

0,80 - 0,80

F60 [kN]

0,55 - 0,55

F90 [kN]

0,45 - 0,45

F120 [kN]

0,40 - 0,40

Transverse or diagonal tensile force up to 30°

F30 [kN]

0,50 0,50 0,50

F60 [kN]

0,50 0,50 0,50

F90 [kN]

0,50 0,50 0,50

F120 [kN]

0,50 0,50 0,50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information