Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Angle Grinder EAG 24-230

Two-hand angle grinder EAG 24-230
ANGLGRIND-EL-(EAG 24-230)-UAE

Art.-no. 5717009030

EAN 4046777768411

Individual price display after login
Angle Grinder EAG 24-230

Art.-no. 5717009030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful 2400 W angle grinder for discs with max. 230 mm diameter

Optimum working position


  • Handle can be rotated in 90˚ steps

  • Additional handle which can be screwed on to the top, right or left


Less fatigue when working


Rubberized grip on main handle and vibration damping on auxiliary handle



Toolless protective guard


Adjustable without tools, for rapid and effective work



Soft start


Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly



Optimum dust protection concept


  • Field banding and air ventilation concept

  • Double seals for ball bearing


Spindle lock-up push button


For an easier change of the discs

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2400 W

Max. idle speed

6500 rpm

Max. cutting disc diameter.

230 mm

Thread type x spindle-thread diameter

M14

Weight of machine

4.9 kg

Cable length

2 m

Angle Grinder EAG 24-230 including:
Castor
1 x
Castor

WHEEL GUARD ASSY

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information