Angle Grinder EWS 8-100-classic
Angle grinder EWS 8-100 Classic
ANGLGRIND-EL-(EWS 8-100-CLASSIC)-PLG/G
Art.-no. 5717061130
EAN 4065233004504
Register now and access more than 125,000 products
Lightweight and handy
The compact angle grinder offers an outstanding weight-performance ratio, ensuring low-fatigue work
Large spindle lock-up push button
For an easier change of grinding wheels
Automatic cut-off carbon brushes
Protects the motor and ensure a longer service life
Two-position side handle
Allows for greater control and utility
High level of user protection
High quality protective hood
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 850 W |
Max. idle speed | 11000 rpm |
Max. cutting disc diameter. | 100 mm |
Thread type x spindle-thread diameter | M10 |
Weight of machine | 1.6 kg |
Cable length | 2.5 m |