Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Angle drill WB 10-RLE

Angle drill, WB 10-RLE
ANGLDRL-EL-(WB10-RLE)
WB10-RLE

Art.-no. 0702411

EAN 4011231615020

Individual price display after login
Angle drill WB 10-RLE

Art.-no. 0702411

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Angle drill with extremely slender rod motor for use in inaccessible areas.

Use even in hard-to-reach areas


Narrow corner dimension of the angle drill



For accurate, careful work


Speed selection adjusting wheel



Suitable for screw connections


Right/left rotation



Easy to operate


Large handle switch

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

400 W

Power output

170 W

Min./max. idle speed

0-1100 rpm

Min./max. rotation speed at nominal load

0-750 rpm

Min./max. drill chuck span width

1-10 mm

Max. drilling diameter in steel

10 mm

Max. drilling diameter in aluminium

12 mm

Max. drilling diameter in wood

22 mm

Width across corners

23 mm

Length x height

298 x 76 mm

Weight of machine

1.6 kg

Cable length

4 m

Angle drill WB 10-RLE including:
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 1 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3; Length: 25 mm
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

Description:
1/4 inch
Quantity: 1 x
Twist drill bit HSS DIN 1897 type RN
5 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D3,0

Description:
3.0 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 5 x
Twist drill bit HSS DIN 1897 type RN
5 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D4,0

Description:
4.0 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 5 x
Twist drill bit HSS DIN 1897 type RN
5 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D5,0

Description:
5.0 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 5 x
Twist drill bit HSS DIN 1897 type RN
5 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D6,0

Description:
6.0 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 5 x
Twist drill bit HSS DIN 1897 type RN
5 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D8,0

Description:
8.0 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 5 x
Drill chuck key
1 x
Drill chuck key

CHUCK WRENCH 1607950045

Description: For safe fixing and loosening of the clamping chuck
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information